Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

87142

Brady Labels

87142

Brady Labels
1-1/2 RND., HVAC 051 THRU 075
MFG Item Number
87142
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
87142
1-1/2 RND., HVAC 051 THRU 075

Series Information

Specifications

Specifications
Manufacturer Part Number 87142
Manufacturer Brady
Family Series Brady Labels
Description Stamped Brass Valve Tags, 1-1/2 Dia, HEAT VENT AIR CONDITIONING HVAC, 051-075, 1/4
Material Type Brass
Background Color Black
Language English
Legend HVAC (Heat Vent Air Conditioning)
Net Weight 0 lbs
Gross Weight 0.0309 lbs