Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

87147

Brady Labels

87147

Brady Labels
1-1/2 RND., HVAC 176 THRU 200
MFG Item Number
87147
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
87147
1-1/2 RND., HVAC 176 THRU 200

Series Information

Specifications

Specifications
Manufacturer Part Number 87147
Manufacturer Brady
Family Series Brady Labels
Description Stamped Brass Valve Tags, 1.5 Dia, HEAT VENT AIR CONDITIONING HVAC, 176-200, .25
Material Type Brass
Background Color Black
Language English
Legend HVAC (Heat Vent Air Conditioning)
Net Weight 0 lbs
Gross Weight 0.0309 lbs