Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
87182 Brady Labels, TAG BRASS RND 1.5 DHW 051-075
MFG Item Number
87182

87182 Brady Labels, TAG BRASS RND 1.5 DHW 051-075

MFG Item Number
87182
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
87182
TAG BRASS RND 1.5 DHW 051-075

Series Information

Specifications

Specifications
Manufacturer Part Number 87182
Manufacturer Brady
Family Series Brady Labels
Description Stamped Brass Valve Tags, 1-1/2 Dia, DOMESTIC HOT WATER DHW, 051-075, 1/4
Material Type Brass
Background Color Black
Language English
Legend DHW (Domestic Hot Water)
Net Weight 0 lbs
Gross Weight 0.0309 lbs