Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
872 Series Information
| Manufacturer Part Number | 872-G5 |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 872 |
| Family Series | Edwards Signaling Audible Signaling Devices, 872 Series |
| Description | Adaptahorn, 24VAC |
| Type | Vibration |
| Nominal Voltage | 24 VAC |
| Current Rating | 0.63 A |
| Explosion Proof | No |
| Hazardous Location | No |
| Approvals | FM, UL |
| Net Weight | 1.8 lbs |
| Gross Weight | 3.2 lbs |