872 Series Information
| Manufacturer Part Number | 872-N5 |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 872 |
| Family Series | Edwards Signaling Audible Signaling Devices, 872 Series |
| Description | Adaptahorn, 120VAC |
| Type | Vibration |
| Nominal Voltage | 120 VAC |
| Current Rating | 0.13 A |
| Explosion Proof | No |
| Hazardous Location | No |
| Approvals | FM, UL |
| Net Weight | 2.9 lbs |
| Gross Weight | 3.295 lbs |