Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
8120 Series Series Information
| Manufacturer Part Number | 8720 |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | 8120 Series |
| Family Series | Thomas & Betts Couplers, 8120 Series Series |
| Description | 2-1/2 Inch Coupling, Malleable Iron for Use with Threadless Rigid/IMC Conduit |
| Conduit Type | IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type | Compression |
| Trade Size | 2-1/2 " |
| Composition | Iron |
| Insulated Throat | No |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 5.06 lbs |
| Gross Weight | 5.06 lbs |