Series Information
| Manufacturer Part Number | 87202 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Stamped Brass Valve Tags, 1-1/2 Dia, DOMESTIC COLD WATER DCW, 051-075, 1/4 |
| Material Type | Brass |
| Background Color | Black |
| Language | English |
| Legend | DCW (Domestic Hot Water) |
| Net Weight | 0 lbs |
| Gross Weight | 0.0309 lbs |