Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
872DPO Series Information
| Manufacturer Part Number | 872DPO-R5 |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 872DPO |
| Family Series | Edwards Signaling Audible Signaling Devices, 872DPO Series |
| Description | Adaptahorn Dbl Proj 240V Ac |
| Type | Vibration |
| Nominal Voltage | 240 VAC |
| Current Rating | 0.07 A |
| Explosion Proof | No |
| Hazardous Location | No |
| Approvals | FM, UL |
| Net Weight | 4.1 lbs |
| Gross Weight | 4.95 lbs |