873 Series Information
| Manufacturer Part Number | 873-G1 |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 873 |
| Family Series | Edwards Signaling Audible Signaling Devices, 873 Series |
| Description | Adaptahorn Sgl Proj 24V Dc |
| Type | Vibration |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Current Rating | 0.16 A |
| Explosion Proof | No |
| Hazardous Location | No |
| Approvals | FM, UL |
| Net Weight | 2.8 lbs |
| Gross Weight | 2.82 lbs |