8734
Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8734

Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series

8734

Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series
STD RCPT EV-LOK DUP.3W-4P
MFG Item Number
8734
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DuraTite and Ever-Lok Series
Item #
8734
STD RCPT EV-LOK DUP.3W-4P

DuraTite and Ever-Lok Series Information


Specifications

Specifications
Manufacturer Part Number 8734
Manufacturer Russellstoll, a T & B Brand
Product Series DuraTite and Ever-Lok
Family Series Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series
Description Duplex Receptacle, Voltage 250VAC/125VDC, Amperage 10A/20A, 3 Poles 4 Wires
Connection Type Receptacle
Current Rating 20 A
Voltage 250 V
Frequency 60 Hz
Number of Poles 3
Number of Wires 4
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Material Metallic
Operating Temperature -40-203 °F
Approvals CSA, UL
Net Weight 0.7 lbs
Gross Weight 0.7 lbs