Series Information
| Manufacturer Part Number | 8736SAO16V02S |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Starters |
| Description | Reversing Starter |
| Style | Open |
| Industry Standard | NEMA |
| Poles | 3 |
| Voltage | 110 VAC, 120 VAC |
| Nominal Voltage | 120 VAC |
| Current Rating | 9 A |
| Overload Type | Thermal |
| Termination | Screw |
| Mounting | Surface |
| On/Off Switch | No |
| Start Stop Switch | No |
| Pilot Light | No |
| Circuit Breaker | Yes |
| Approvals | CSA, UL |
| Net Weight | 9.8 lbs |
| Gross Weight | 9.8 lbs |