Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

87379

Brady Labels

87379

Brady Labels
TAG BRASS RND 1.5 DCWS 201-225
MFG Item Number
87379
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
87379
TAG BRASS RND 1.5 DCWS 201-225

Series Information

Specifications

Specifications
Manufacturer Part Number 87379
Manufacturer Brady
Family Series Brady Labels
Description Stamped Brass Valve Tags, 1.5 Dia, DCWS, 201-225, 0.25
Material Type Brass
Background Color Black
Language English
Legend DCWS (Domestic Cold Water Supply)
Net Weight 0 lbs
Gross Weight 0.0309 lbs