Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

87395

Brady Labels

87395

Brady Labels
TAG BRASS RND 1.5 LPC 126-150
MFG Item Number
87395
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
87395
TAG BRASS RND 1.5 LPC 126-150

Series Information

Specifications

Specifications
Manufacturer Part Number 87395
Manufacturer Brady
Family Series Brady Labels
Description Stamped Brass Valve Tags, 1.5 Dia, LPC, 126-150, 0.25
Material Type Brass
Background Color Black
Language English
Legend LPC (Low Pressure Condensate)
Net Weight 0 lbs
Gross Weight 0.0309 lbs