873DPO Series Information
| Manufacturer Part Number | 873DPO-G1 |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 873DPO |
| Family Series | Edwards Signaling Audible Signaling Devices, 873DPO Series |
| Description | Adaptahorn Dbl Proj 24V Dc |
| Type | Vibration |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Current Rating | 0.16 A |
| Explosion Proof | No |
| Hazardous Location | No |
| Approvals | FM, UL |
| Net Weight | 4.48 lbs |
| Gross Weight | 4.95 lbs |