Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

87483

Brady Labels

87483

Brady Labels
TAG BRASS RND 1.5 OXY 76-100
MFG Item Number
87483
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
87483
TAG BRASS RND 1.5 OXY 76-100

Series Information

Specifications

Specifications
Manufacturer Part Number 87483
Manufacturer Brady
Family Series Brady Labels
Description Stamped Brass Valve Tags, 1.5 Dia, OXY, 076-100, 0.25
Material Type Brass
Background Color Black
Language English
Legend OXY (Oxygen)
Net Weight 0 lbs
Gross Weight 0.0309 lbs