Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

87612

Brady Labels

87612

Brady Labels
ALUM VALVE TAG,2.0 ROUND, BLACK
MFG Item Number
87612
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
87612
ALUM VALVE TAG,2.0 ROUND, BLACK

Series Information

Specifications

Specifications
Manufacturer Part Number 87612
Manufacturer Brady
Family Series Brady Labels
Description Blank Valve Tags, 2 Dia, Aluminum, Black
Material Type Aluminum
Background Color Black
Net Weight 0 lbs
Gross Weight 0.0163 lbs