87621112

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

87621112 Crouzet Counters, CTR Series, CTR48, Counter, 1-Preset, Backlit, 24VAC

MFG Item Number
87621112

87621112 Crouzet Counters, CTR Series, CTR48, Counter, 1-Preset, Backlit, 24VAC

MFG Item Number
87621112
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, CTR Series
Item #
87621112
CTR48, Counter, 1-Preset, Backlit, 24VAC

CTR Series Information

  • Available Functions: Counter, Tachometer, Chronometer, Multi‑Totalizer, Batch Counter, Preselection Totalizer
  • Orange Backlit LCD Screen or Green and Red Colored Digits
  • One or Two Presets, Lockable Keypad, Scaling Factor
  • Solid State and Relay Outputs
  • Simple Parameter Setting and Configuration Using Text Menus

Specifications

Specifications
Manufacturer Part Number 87621112
Manufacturer Crouzet
Product Series CTR
Family Series Crouzet Counters, CTR Series
Description CTR48, Counter, 1-Preset, Backlit, 24VAC
Nominal Voltage 24 VAC
Voltage 24 VAC
Presets 1
Outputs (1) Solid State, (1) Relay
Display Type LCD - Backlit
Display Size 2 Line, 6 Digit
Function Counter, Tachometer, Timer
Termination Screw Terminals
Mounting Panel Mount
Protection Rating IP65
Approvals CE, UL
Net Weight 0.5507 lbs
Gross Weight 0.5507 lbs