87621221

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

87621221 Crouzet Counters, CTR Series, CTR48, Counter, 2-Presets, Bicolor

MFG Item Number
87621221

87621221 Crouzet Counters, CTR Series, CTR48, Counter, 2-Presets, Bicolor

MFG Item Number
87621221
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, CTR Series
Item #
87621221
CTR48, Counter, 2-Presets, Bicolor

CTR Series Information

  • Available Functions: Counter, Tachometer, Chronometer, Multi‑Totalizer, Batch Counter, Preselection Totalizer
  • Orange Backlit LCD Screen or Green and Red Colored Digits
  • One or Two Presets, Lockable Keypad, Scaling Factor
  • Solid State and Relay Outputs
  • Simple Parameter Setting and Configuration Using Text Menus

Specifications

Specifications
Manufacturer Part Number 87621221
Manufacturer Crouzet
Product Series CTR
Family Series Crouzet Counters, CTR Series
Description CTR48, Counter, 2-Presets, Bicolor, 10-30VDC
Nominal Voltage 24 VDC
Voltage 10-30 VDC
Presets 2
Outputs (2) Solid State, (2) Relay
Display Type LCD - Multi-Color
Display Size 2 Line, 6 Digit
Function Batch Counter, Counter, Tachometer, Timer
Termination Screw Terminals
Mounting Panel Mount
Protection Rating IP65
Approvals CE, UL
Net Weight 0.3304 lbs
Gross Weight 0.3304 lbs