87622090

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

87622090

Crouzet Counters, CTR Series

87622090

Crouzet Counters, CTR Series
CTR24, Counter, 2342, Voltage, Backlit
MFG Item Number
87622090
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, CTR Series
Item #
87622090
CTR24, Counter, 2342, Voltage, Backlit

CTR Series Information

  • Eight Digit LCD Display, 8mm Height, With or Without Backlight
  • Input Options: PNP, NPN, Contact, Voltage Pulse
  • Counting Direction Selectable with Input
  • Powered by Lithium Battery with Eight Year Service Life
  • Reset on Panel or with External Signal

Specifications

Specifications
Manufacturer Part Number 87622090
Manufacturer Crouzet
Product Series CTR
Family Series Crouzet Counters, CTR Series
Description CTR24, Counter, 2342, Voltage, Backlit
Voltage Lithium Battery
Display LCD - 1 Line
Number of Digits 8
Backlight Yes
Communication None
Count Mode Bidirectional
Input Type Voltage Pulse
Protection Rating IP65
Reset Electric, Front Panel
Reset Lockout No
Memory Battery Maintained
Mounting Panel Mount
Termination Screw Terminals
Approvals CE, UL
Comments Backlight Option Requires 24 VDC Input
Net Weight 0.1101 lbs
Gross Weight 0.1101 lbs