87622190

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

87622190

Crouzet Timers, CTR Series

87622190

Crouzet Timers, CTR Series
Hour Meter 2324,Vltge,Backlit
MFG Item Number
87622190
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, CTR Series
Item #
87622190
Hour Meter 2324,Vltge,Backlit

CTR Series Information

  • Eight Digit LCD Display, 8mm Height, With or Without Backlight
  • Input Options: PNP, NPN, Contact, Voltage Pulse
  • Four Timing Ranges up to 99,999.99 Hours
  • Powered by Lithium Battery with Eight Year Service Life
  • Reset on Panel or with External Signal

Specifications

Specifications
Manufacturer Part Number 87622190
Manufacturer Crouzet
Product Series CTR
Family Series Crouzet Timers, CTR Series
Description Hour Meter 2324,Vltge,Backlit CTR24
Voltage Battery
Mounting DIN - 1/32
Number of Digits 7 Total - 2 Decimal
Time Format Hours, Hours:Minutes:Seconds, Seconds
Display Type LCD - Backlit
Termination Screw Terminals
Timing Activation Voltage Pulse
Status Indicator No
Protection Rating IP65
Resettable Yes
Approvals CE, UL
Comments Backlight Option Requires 24 VDC Input
Net Weight 0.1101 lbs
Gross Weight 0.1101 lbs