87623570

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

87623570 Crouzet Counters, CTR Series, CTR24L,Multifunction Counter,2511

MFG Item Number
87623570

87623570 Crouzet Counters, CTR Series, CTR24L,Multifunction Counter,2511

MFG Item Number
87623570
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, CTR Series
Item #
87623570
CTR24L,Multifunction Counter,2511

CTR Series Information

  • Available Functions: Counter, Tachometer, Chronometer, Multi‑Totalizer, Batch Counter, Preselection Totalizer
  • Orange Backlit LCD Screen or Green and Red Colored Digits
  • One or Two Presets, Lockable Keypad, Scaling Factor
  • Solid State and Relay Outputs
  • Simple Parameter Setting and Configuration Using Text Menus

Specifications

Specifications
Manufacturer Part Number 87623570
Manufacturer Crouzet
Product Series CTR
Family Series Crouzet Counters, CTR Series
Description CTR24L,Multifunction Counter,2511
Nominal Voltage 24 VDC
Voltage 10-30 VDC
Display Type LED - Red
Display Size 1 Line, 6 Digit
Function Counter, Tachometer, Timer
Termination Screw Terminals
Mounting Panel Mount
Protection Rating IP65
Approvals CE, UL
Net Weight 0.095 lbs
Gross Weight 0.185 lbs