Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

87628

Brady Labels

87628

Brady Labels
ALUM VALVE TAG,1.5 SQUARE, RED
MFG Item Number
87628
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
87628
ALUM VALVE TAG,1.5 SQUARE, RED

Series Information

Specifications

Specifications
Manufacturer Part Number 87628
Manufacturer Brady
Family Series Brady Labels
Description Blank Valve Tags, 1.5 H x 1.5 W, Aluminum, Red
Material Type Aluminum
Background Color Red
Label Height 1.5 "
Label Width 1.5 "
Net Weight 0 lbs
Gross Weight 0.0112 lbs