Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

87631

Brady Labels

87631

Brady Labels
BLANK ALUMINUM, 1-1/2 SQUARE
MFG Item Number
87631
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
87631
BLANK ALUMINUM, 1-1/2 SQUARE

Series Information

Specifications

Specifications
Manufacturer Part Number 87631
Manufacturer Brady
Family Series Brady Labels
Description Blank Valve Tags, 1.5 H x 1.5 W, Aluminum, Natural
Material Type Aluminum
Label Height 1.5 "
Label Width 1.5 "
Net Weight 0 lbs
Gross Weight 0.0156 lbs