Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

87639

Brady Labels

87639

Brady Labels
ALUM VALVE TAG,2.0 SQUARE, YELLOW
MFG Item Number
87639
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
87639
ALUM VALVE TAG,2.0 SQUARE, YELLOW

Series Information

Specifications

Specifications
Manufacturer Part Number 87639
Manufacturer Brady
Family Series Brady Labels
Description Blank Valve Tags, 2 H x 2 W, Aluminum, Yellow
Material Type Aluminum
Background Color Yellow
Label Height 2 "
Label Width 2 "
Net Weight 0 lbs
Gross Weight 0.0188 lbs