Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

87643

Brady Labels

87643

Brady Labels
BLANK ALUMINUM, 2 SQUARE
MFG Item Number
87643
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
87643
BLANK ALUMINUM, 2 SQUARE

Series Information

Specifications

Specifications
Manufacturer Part Number 87643
Manufacturer Brady
Family Series Brady Labels
Description Blank Valve Tags, 2 H x 2 W, Aluminum, Natural
Material Type Aluminum
Label Height 2 "
Label Width 2 "
Net Weight 0 lbs
Gross Weight 0.0188 lbs