8768
Bodine Gearmotors, 22B/FV-3F/H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8768

Bodine Gearmotors, 22B/FV-3F/H Series

8768

Bodine Gearmotors, 22B/FV-3F/H Series
N8768, Right Angle (Hollowshaft) DC
Item Number
8768
MFG Item Number
BE-8768
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 22B/FV-3F/H Series
Item #
8768
N8768, Right Angle (Hollowshaft) DC

22B/FV-3F/H Series Information

Specifications

Specifications
Manufacturer Part Number BE-8768
Manufacturer Bodine
Product Series 22B/FV-3F/H
Family Series Bodine Gearmotors, 22B/FV-3F/H Series
Description N8768, Right Angle (Hollowshaft) DC Gearmotor, .13 HP, 24VDC, 7.5-250 RPM
Output Speed 250 RPM, 7.5 RPM
Ratio 10:1
Nominal Ratio (:1) 10
Nominal Torque 22 in-lbs
Output Style Hollow Shaft
Horsepower 1/8 hp
DC Voltage 24 VDC
Nominal Voltage 24 VDC
Current Rating 5.9 A
Net Weight 0.5356 lbs
Gross Weight 0.5356 lbs