Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

87693

Brady Lockout/Tagout

87693

Brady Lockout/Tagout
SHOCK STOP-LABELED HASP 5/PACK
MFG Item Number
87693
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lockout/Tagout, Series
Item #
87693
SHOCK STOP-LABELED HASP 5/PACK

Series Information

Specifications

Specifications
Manufacturer Part Number 87693
Manufacturer Brady
Family Series Brady Lockout/Tagout
Description Shock-Stop Labeled Hasp, 5/Pack
Color Silver
Material Steel
Length 0.178 "
Net Weight 0 lbs
Gross Weight 0.1738 lbs