Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

87711

Brady Labels

87711

Brady Labels
Blank Valve Tags 3.2in H x 4.7in W BR
MFG Item Number
87711
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
87711
Blank Valve Tags 3.2in H x 4.7in W BR

Series Information

Specifications

Specifications
Manufacturer Part Number 87711
Manufacturer Brady
Family Series Brady Labels
Description Blank Valve Tags Plastic 3.2 in H x 4.7 in W Brown
Material Type Polyester
Background Color Brown
Label Height 2.5 "
Label Width 4 "
Net Weight 0 lbs
Gross Weight 0.0044 lbs