Series Information
| Manufacturer Part Number | 87751 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | DANGER High Voltage Unauthorized Personnel Keep Out Sign, 3.5 H x 5 W x 0.006 D, Polyester |
| Type | Safety Signs |
| Background Color | White |
| Header | Danger |
| Legend | High Voltage Unauthorized Personnel Keep Out |
| Material | Polyester |
| Material Description | Self-Sticking |
| Language | English |
| Height | 3.5 " |
| Width | 5 " |
| Net Weight | 0.008 lbs |
| Gross Weight | 0.008 lbs |