Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

87770

Brady Signs & Signage

87770

Brady Signs & Signage
B302-3.5X5-YK-O-CAU-GLOVES REQUIRED
MFG Item Number
87770
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
87770
B302-3.5X5-YK-O-CAU-GLOVES REQUIRED

Series Information

Specifications

Specifications
Manufacturer Part Number 87770
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Gloves Required Sign, 3.5 H x 5 W x 0.006 D, Polyester
Background Color Yellow
Header Caution
Legend Gloves Required
Material Polyester
Material Description Self-Sticking
Language English
Height 3.5 "
Width 5 "
Net Weight 0.008 lbs
Gross Weight 0.008 lbs