Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
87774
B302-3.5X5-WK-O-NOT-KEEP THIS DOOR
This item cannot be canceled or returned
Description
B302-3.5X5-WK-O-NOT-KEEP THIS DOOR
Specifications
Specifications
| Manufacturer Part Number |
87774 |
| Manufacturer |
Brady |
| Family Series |
Brady Signs & Signage |
| Description |
NOTICE Keep This Door Closed Sign, 3.5 H x 5 W x 0.006 D, Polyester |
| Background Color |
White |
| Header |
Notice |
| Legend |
Keep This Door Closed |
| Material |
Polyester |
| Material Description |
Self-Sticking |
| Language |
English |
| Height |
3.5 " |
| Width |
5 " |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
87774
Brady Signs & Signage