877W-BOX

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

877W-BOX

Eaton Plugs & Receptacles

877W-BOX

Eaton Plugs & Receptacles
Recp Duplex 20A 125V 2P3W Str Swire WH
MFG Item Number
877W-BOX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
877W-BOX
Recp Duplex 20A 125V 2P3W Str Swire WH

Series Information

Specifications

Specifications
Manufacturer Part Number 877W-BOX
Manufacturer Eaton
Family Series Eaton Plugs & Receptacles
Description Eaton commercial specification grade duplex receptacle, 14-10 AWG, 20A, Commercial, Flush, 125V, Side wire, White, Brass, Nylon, 5-20R, Duplex, Screw, Nylon, ED Box
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Connection Type Duplex Receptacle
NEMA Configuration 5-20R
Color White
Net Weight 0 lbs
Gross Weight 0 lbs