878DEX Series Information
| Manufacturer Part Number | 878DEX-N5 |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 878DEX |
| Family Series | Edwards Signaling Audible Signaling Devices, 878DEX Series |
| Description | Adaptahorn Expl Prf 120V Ac |
| Type | Vibration |
| Nominal Voltage | 120 VAC |
| Current Rating | 0.13 A |
| Explosion Proof | Yes |
| Hazardous Location | Yes |
| NEMA Rating | NEMA 4X |
| Approvals | CSA, UL |
| Net Weight | 7.2 lbs |
| Gross Weight | 9.03 lbs |