878EX Series Information
| Manufacturer Part Number | 878EX-N5 |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 878EX |
| Family Series | Edwards Signaling Audible Signaling Devices, 878EX Series |
| Description | Adaptahorn Expl Prf 120V Ac |
| Type | Vibration |
| Voltage | 120 VAC |
| Nominal Voltage | 120 VAC |
| Explosion Proof | No |
| Hazardous Location | Yes |
| NEMA Rating | NEMA 4X |
| Approvals | UL |
| Net Weight | 0.5238 lbs |
| Gross Weight | 11 lbs |