879EX Series Information
| Manufacturer Part Number | 879EX-J1 |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 879EX |
| Family Series | Edwards Signaling Audible Signaling Devices, 879EX Series |
| Description | Adaptahorn Expl Prf 32V Dc |
| Type | Vibration |
| Voltage | 32 VDC |
| Nominal Voltage | 24 VDC |
| Explosion Proof | No |
| Hazardous Location | Yes |
| NEMA Rating | NEMA 4X |
| Approvals | UL |
| Net Weight | 7.395 lbs |
| Gross Weight | 11 lbs |