88-12FT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

88-12FT

Eaton's B-Line series Wireway

88-12FT

Eaton's B-Line series Wireway
Tee, 8in.Hx8in.W, Includes (2) Gaskets
Item Number
88-12FT
MFG Item Number
78205111245
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
88-12FT
Tee, 8in.Hx8in.W, Includes (2) Gaskets

Series Information

Specifications

Specifications
Manufacturer Part Number 78205111245
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Tee, 8in.Hx8in.W, Includes (2) Gaskets and Hardware
Style Tee
Nominal Height 8 "
Nominal Width 8 "
NEMA Rating NEMA 12
Net Weight 0 lbs
Gross Weight 15.006 lbs
Alternatives
JWT8
JWT8
Wiegmann Wireway, JW Series