88-12LAHW

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

88-12LAHW

Eaton's B-Line series Wireway

88-12LAHW

Eaton's B-Line series Wireway
Adapter, 8in.Sq to Hoffman/Wiegmann
Item Number
88-12LAHW
MFG Item Number
78205100581
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
88-12LAHW
Adapter, 8in.Sq to Hoffman/Wiegmann

Series Information

Specifications

Specifications
Manufacturer Part Number 78205100581
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Adapter, 8in.Sq to Hoffman/Wiegmann
Style Adapter
Nominal Height 8 "
Nominal Width 8 "
NEMA Rating NEMA 12
Net Weight 0 lbs
Gross Weight 10.866 lbs