88-12LCP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
88-12LCP Eaton's B-Line series Wireway, Closure Plate, 8in.Sq, w/Hardware
MFG Item Number
78205100387

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

88-12LCP Eaton's B-Line series Wireway, Closure Plate, 8in.Sq, w/Hardware

MFG Item Number
78205100387
Item Number
88-12LCP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
88-12LCP
Closure Plate, 8in.Sq, w/Hardware

Series Information

Specifications

Specifications
Manufacturer Part Number 78205100387
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Closure Plate, 8in.Sq, w/Hardware
Style Closing Plate
Nominal Height 8 "
Nominal Width 8 "
NEMA Rating NEMA 12
Net Weight 0 lbs
Gross Weight 3.03 lbs
Alternatives
LJWE8
LJWE8
Wiegmann Wireway, LJW Series