88-12LDH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
88-12LDH Eaton's B-Line series Wireway, Drop, 8in.Sq, Includes Wireway to
MFG Item Number
78205100371

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

88-12LDH Eaton's B-Line series Wireway, Drop, 8in.Sq, Includes Wireway to

MFG Item Number
78205100371
Item Number
88-12LDH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
88-12LDH
Drop, 8in.Sq, Includes Wireway to

Series Information

Specifications

Specifications
Manufacturer Part Number 78205100371
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Drop, 8in.Sq, Includes Wireway to Bracket Mounting Hardware, Anchors not Included
Style Drop Hanger
Nominal Height 8 "
Nominal Width 8 "
NEMA Rating NEMA 12
Net Weight 0 lbs
Gross Weight 3.276 lbs