88-12LE9B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

88-12LE9B

Eaton's B-Line series Wireway

88-12LE9B

Eaton's B-Line series Wireway
Elbow, 90 Deg, 8in.Sq, Inside Opening
Item Number
88-12LE9B
MFG Item Number
78205100541
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
88-12LE9B
Elbow, 90 Deg, 8in.Sq, Inside Opening

Series Information

Specifications

Specifications
Manufacturer Part Number 78205100541
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Elbow, 90 Deg, 8in.Sq, Inside Opening
Style 90 Elbow
Nominal Height 8 "
Nominal Width 8 "
NEMA Rating NEMA 12
Net Weight 0 lbs
Gross Weight 12.277 lbs
Alternatives
LJWL908B
LJWL908B
Wiegmann Wireway, LJW Series