88-12LE9TC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

88-12LE9TC

Eaton's B-Line series Wireway

88-12LE9TC

Eaton's B-Line series Wireway
Transposition Elbow, 90 Deg, 8in.Sq,
Item Number
88-12LE9TC
MFG Item Number
78205100497
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
88-12LE9TC
Transposition Elbow, 90 Deg, 8in.Sq,

Series Information

Specifications

Specifications
Manufacturer Part Number 78205100497
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Transposition Elbow, 90 Deg, 8in.Sq, Clockwise
Style 90 Elbow
Nominal Height 8 "
Nominal Width 8 "
NEMA Rating NEMA 12
Net Weight 0 lbs
Gross Weight 13.46 lbs
Alternatives
LJW908CW
LJW908CW
Wiegmann Wireway