Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 78205100465 |
|---|---|
| Manufacturer | Eaton's B-Line series |
| Family Series | Eaton's B-Line series Wireway |
| Description | 88-12LSP |
| Style | Lay-In |
| Nominal Height | 8 " |
| Nominal Width | 8 " |
| NEMA Rating | NEMA 12 |
| Net Weight | 0 lbs |
| Gross Weight | 0.836 lbs |