Series Information
| Manufacturer Part Number | 88-250A |
|---|---|
| Manufacturer | Edwards Signaling |
| Family Series | Edwards Signaling Transformers |
| Description | Transformer, 250W, 120VAC Primary, 4/8/12/16/20/24V Secondary, Primary Pigtails, Screw Term Second |
| Phase | 1 |
| Type | Signaling |
| VA Rating | 250 VA |
| Primary Voltage | 120 V |
| Secondary Voltage | 12 V, 16 V, 20 V, 24 V, 4 V, 8 V |
| Enclosed | Yes |
| Primary Fuseholder | Not Available |
| Secondary Fuseholder | Not Available |
| Mounting | Chassis |
| Termination | Integrally Molded Terminal Blocks |
| Cover Included | No |
| Approvals | UL |
| Net Weight | 11.32 lbs |
| Gross Weight | 11.68 lbs |