Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
88-3RAHSENK Eaton's B-Line series Wireway, 88-3RAHSE NK HC WW END 8x8 N3R NoKo
MFG Item Number
78205166234
88-3RAHSENK Eaton's B-Line series Wireway, 88-3RAHSE NK HC WW END 8x8 N3R NoKo
MFG Item Number
78205166234
This item cannot be canceled or returned
Description
88-3RAHSE NK HC WW END 8x8 N3R NoKo
Specifications
Specifications
| Manufacturer Part Number |
78205166234 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Wireway |
| Description |
88-3RAHSE NK HC WW END 8x8 N3R NoKo AL |
| Style |
End Cap |
| Nominal Height |
8 " |
| Nominal Width |
8 " |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
88-3RAHSENK
Eaton's B-Line series Wireway