88-3RHSF

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

88-3RHSF

Eaton's B-Line series Wireway

88-3RHSF

Eaton's B-Line series Wireway
88-3RHSF HC WW END FLANGE 8X8 N3R
Item Number
88-3RHSF
MFG Item Number
78205165776
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
88-3RHSF
88-3RHSF HC WW END FLANGE 8X8 N3R

Series Information

Specifications

Specifications
Manufacturer Part Number 78205165776
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description 88-3RHSF HC WW END FLANGE 8X8 N3R GRY
Style End Flange
Nominal Height 8 "
Nominal Width 8 "
NEMA Rating NEMA 3R
Net Weight 0 lbs
Gross Weight 0.912 lbs