88-3RHSXJ

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
88-3RHSXJ Eaton's B-Line series Wireway, 88-3RHSXJ HC WW EXPANSION FITTING
MFG Item Number
78205166143

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

88-3RHSXJ Eaton's B-Line series Wireway, 88-3RHSXJ HC WW EXPANSION FITTING

MFG Item Number
78205166143
Item Number
88-3RHSXJ
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
88-3RHSXJ
88-3RHSXJ HC WW EXPANSION FITTING

Series Information

Specifications

Specifications
Manufacturer Part Number 78205166143
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description 88-3RHSXJ HC WW EXPANSION FITTING GRY
Style Expansion
Nominal Height 8 "
Nominal Width 8 "
NEMA Rating NEMA 3R
Net Weight 0 lbs
Gross Weight 6.11 lbs