880-326
Wago Terminal Blocks, 880 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

880-326 Wago Terminal Blocks, 880 Series, Separator plate2 mm thick oversized,

MFG Item Number
8800326

880-326 Wago Terminal Blocks, 880 Series, Separator plate2 mm thick oversized,

MFG Item Number
8800326
Item Number
880-326
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, 880 Series
Item #
880-326
Separator plate2 mm thick oversized,

880 Series Information

  • WMB Markers
  • With Test Plugs

Specifications

Specifications
Manufacturer Part Number 8800326
Manufacturer Wago
Product Series 880
Family Series Wago Terminal Blocks, 880 Series
Description Separator plate2 mm thick oversized, gray
Connection Type Screwless
Composition Non-Metallic
Color Gray
Net Weight 0.0051 lbs
Gross Weight 0.005 lbs