880-328
Wago Terminal Blocks, 880 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

880-328 Wago Terminal Blocks, 880 Series, End and intermediate plate2.5 mm

MFG Item Number
8800328

880-328 Wago Terminal Blocks, 880 Series, End and intermediate plate2.5 mm

MFG Item Number
8800328
Item Number
880-328
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, 880 Series
Item #
880-328
End and intermediate plate2.5 mm

880 Series Information

  • WMB Markers
  • With Test Plugs

Specifications

Specifications
Manufacturer Part Number 8800328
Manufacturer Wago
Product Series 880
Family Series Wago Terminal Blocks, 880 Series
Description End and intermediate plate2.5 mm thick, orange
Connection Type Screwless
Composition Non-Metallic
Color Orange
Net Weight 0.0063 lbs
Gross Weight 0.006 lbs