Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

88061

Brady Signs & Signage

88061

Brady Signs & Signage
B302 HDR ANSI SELF STICK DANGER 2.25X9
MFG Item Number
88061
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
88061
B302 HDR ANSI SELF STICK DANGER 2.25X9

Series Information

Specifications

Specifications
Manufacturer Part Number 88061
Manufacturer Brady
Family Series Brady Signs & Signage
Description Blank DANGER Sign, 2.25 H x 9 W x 0.006 D, Black/Red on White, Polyester, w/Exclamation Triangle
Background Color Red
Header Danger
Material Polyester
Material Description Self-Sticking
Language English
Height 2.25 "
Width 9 "
Net Weight 0.009 lbs
Gross Weight 0.009 lbs