8808MB
Bryant Electric Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8808MB

Bryant Electric Plugs & Receptacles

8808MB

Bryant Electric Plugs & Receptacles
20A/250V 2P 2W MALE BASE
MFG Item Number
8808MB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
8808MB
20A/250V 2P 2W MALE BASE

Series Information

Specifications

Specifications
Manufacturer Part Number 8808MB
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Description Locking Devices, Flanged Inlet, 20A 250V, 2-Pole 2-Wire Non-Grounding, NEMA L2-20, White
Current Rating 20 A
Number of Poles 2
Number of Wires 2
Voltage 250 VAC
Body Type Straight
Connection Type Flanged Inlet
NEMA Configuration L2-20P
Color Black, White
Approvals CSA, UL
Net Weight 0.15 lbs
Gross Weight 0.15 lbs